This item is Discontinued.

Conical Tool Tapered End Mill, 4 Deg, 0.031" Tip Dia, Overall Length: 2-1/2" CM-B-0001

Tapered End Mill, 4 Deg, 0.031" Tip Dia, Overall Length: 2-1/2" (Discontinued)

  • Mfr # CM-B-0001
  • Zoro # G9167199
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CM-B-0001
Zoro #
G9167199
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1/4 in
Overall Length
2 1/2 in
Shank Dia.
1/8 in
Tip Diameter
0.031"
Dimension Type
Fractional Inch
Large End Dia.
0.049 in

Details

Material - Machining
Ultra Fine Grain Carbide
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
2.0 Degrees
Number of Flutes
3
Finish
Bright (Uncoated)
Included Angle
4 Degrees
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Item
Tapered Minature End Mill
End Mill Material
Carbide
Shank Type
Plain
Helix Angle
30 Degrees
Taper Angle per Side
2.0 Degrees
End Type- Holemaking
Square End
Series
CCM

Description

Tapered Minature End Mill, 2.0 Degrees Taper Angle per Side, 0.049 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.