This item is Discontinued.

Conical Tool Tapered End Mill, 4 Deg, 0.078" Tip Dia, Shank Dia.: 1/8" CM-B-022

Tapered End Mill, 4 Deg, 0.078" Tip Dia, Shank Dia.: 1/8" (Discontinued)

  • Mfr # CM-B-022
  • Zoro # G9171371
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CM-B-022
Zoro #
G9171371
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1/2 in
Overall Length
2 1/2 in
Shank Dia.
1/8 in
Dimension Type
Fractional Inch
Tip Diameter
0.078"
Large End Dia.
0.113 in

Details

Material - Machining
Ultra Fine Grain Carbide
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
2.0 Degrees
Number of Flutes
3
Cutting Direction
Right Hand
Item
Tapered Minature End Mill
Spiral Direction
Right Hand
Shank Type
Plain
End Mill Material
Carbide
Included Angle
4 Degrees
Finish
Bright (Uncoated)
Helix Angle
30 Degrees
Taper Angle per Side
2.0 Degrees
End Type- Holemaking
Square End
Series
CCM

Description

Tapered Minature End Mill, 2.0 Degrees Taper Angle per Side, 0.113 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.