This item is Discontinued.

Conical Tool Tapered End Mill, CBD, 0.063in, 3in L, 3 FL C-004C

Tapered End Mill, CBD, 0.063in, 3in L, 3 FL (Discontinued)

  • Mfr # C-004C
  • Zoro # G0149479
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C-004C
Zoro #
G0149479
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 in
Overall Length
3 in
Shank Dia.
1/4 in
Tip Diameter
0.063"
Dimension Type
Fractional Inch
Large End Dia.
0.167 in

Details

End Mill Cutting Type
Center Cutting
Taper Angle Per Side
3.0 Degrees
Number of Flutes
3
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Included Angle
6 Degrees
Finish
Bright (Uncoated)
Item
Tapered End Mill
Spiral Direction
Right Hand
End Mill Material
Carbide
Shank Type
Plain
Taper Angle per Side
3.0 Degrees

Description

Tapered End Mill, 3.0 Degrees Taper Angle per Side, 0.167 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.