This item is Discontinued.

Conical Tool Tapered End Mill, CBD, 0.125in, 5in L, 3 FL C-212C

Tapered End Mill, CBD, 0.125in, 5in L, 3 FL (Discontinued)

  • Mfr # C-212C
  • Zoro # G0149287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C-212C
Zoro #
G0149287
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3 in
Overall Length
5 in
Shank Dia.
1/2 in
Large End Dia.
0.439 in
Tip Diameter
0.125"
Dimension Type
Fractional Inch

Details

End Mill Cutting Type
Center Cutting
Taper Angle Per Side
3.0 Degrees
Number of Flutes
3
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Item
Tapered End Mill
Included Angle
6 Degrees
End Mill Material
Carbide
Helix Angle
30 Degrees
Finish
Bright (Uncoated)
Shank Type
Plain
Taper Angle per Side
3.0 Degrees

Description

Tapered End Mill, 3.0 Degrees Taper Angle per Side, 0.439 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.