This item is Discontinued.

Conical Tool Tapered End Mill, CBD, 0.156in, 3in L, 3 FL C-254C

Tapered End Mill, CBD, 0.156in, 3in L, 3 FL (Discontinued)

  • Mfr # C-254C
  • Zoro # G0149250
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C-254C
Zoro #
G0149250
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 in
Overall Length
3 in
Shank Dia.
3/8 in
Dimension Type
Fractional Inch
Large End Dia.
0.261 in
Tip Diameter
0.156"

Details

End Mill Cutting Type
Center Cutting
Taper Angle Per Side
3.0 Degrees
Number of Flutes
3
Cutting Direction
Right Hand
Finish
Bright (Uncoated)
Spiral Direction
Right Hand
Shank Type
Plain
Item
Tapered End Mill
Included Angle
6 Degrees
End Mill Material
Carbide
Helix Angle
30 Degrees
Taper Angle per Side
3.0 Degrees

Description

Tapered End Mill, 3.0 Degrees Taper Angle per Side, 0.261 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.