This item is Discontinued.

Conical Tool Tapered End Mill, CBD, 0.375in, 4-1/2inL, RH AX-609C

Tapered End Mill, CBD, 0.375in, 4-1/2inL, RH (Discontinued)

  • Mfr # AX-609C
  • Zoro # G0150851
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AX-609C
Zoro #
G0150851
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2 1/4 in
Overall Length
4 1/2 in
Shank Dia.
1/2 in
Tip Diameter
0.375"
Dimension Type
Fractional Inch
Large End Dia.
0.414 in

Details

End Mill Cutting Type
Center Cutting
Taper Angle Per Side
0.5 Degrees
Number of Flutes
3
Spiral Direction
Right Hand
Shank Type
Plain
Cutting Direction
Right Hand
Finish
Bright (Uncoated)
Included Angle
1 Degrees
Helix Angle
30 Degrees
Item
Tapered End Mill
End Mill Material
Carbide
Taper Angle per Side
0.5 Degrees

Description

Tapered End Mill, 0.5 Degrees Taper Angle per Side, 0.414 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.