This item is Discontinued.

Conical Tool Tapered End Mill, HSS, 0.25in, 3-1/4in L, RH AX-405

Tapered End Mill, HSS, 0.25in, 3-1/4in L, RH (Discontinued)

  • Mfr # AX-405
  • Zoro # G0142217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AX-405
Zoro #
G0142217
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 1/4 in
Overall Length
3 1/4 in
Shank Dia.
3/8 in
Dimension Type
Fractional Inch
Tip Diameter
0.250"
Large End Dia.
0.272 in

Details

End Mill Cutting Type
Center Cutting
Taper Angle Per Side
0.5 Degrees
Number of Flutes
3
Shank Type
Single Weldon
Cutting Direction
Right Hand
End Mill Material
High Speed Steel
Included Angle
1 Degrees
Helix Angle
30 Degrees
Finish
Bright (Uncoated)
Item
Tapered End Mill
Spiral Direction
Right Hand
Taper Angle per Side
0.5 Degrees

Description

Tapered End Mill, 0.5 Degrees Taper Angle per Side, 0.272 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.