This item is Discontinued.

Conical Tool Tapered End Mill, HSS, 0.25in, 3inL, 4 FL, RH T-404

Tapered End Mill, HSS, 0.25in, 3inL, 4 FL, RH (Discontinued)

  • Mfr # T-404
  • Zoro # G0138358
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T-404
Zoro #
G0138358
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1"
Overall Length
3"
Shank Dia.
1/2"
Tip Diameter
0.250"
Dimension Type
Fractional Inch
Large End Dia.
0.978"

Details

End Mill Cutting Type
Center Cutting
Taper Angle Per Side
20.0 Degrees
Number of Flutes
4
Cutting Direction
Right Hand
Included Angle
40 Degrees
Item
Tapered End Mill
Finish
Bright (Uncoated)
Spiral Direction
Right Hand
Shank Type
Single Weldon
End Mill Material
High Speed Steel
Helix Angle
30 Degrees
Taper Angle per Side
20.0 Degrees

Description

Tapered End Mill, 20.0 Degrees Taper Angle per Side, 0.978 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.