This item is Discontinued.

Conical Tool Tapered End Mill, HSS, 0.25in, 5-1/2in L, RH C-413

Tapered End Mill, HSS, 0.25in, 5-1/2in L, RH (Discontinued)

  • Mfr # C-413
  • Zoro # G0140640
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C-413
Zoro #
G0140640
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3 1/4 in
Overall Length
5 1/2 in
Shank Dia.
5/8 in
Tip Diameter
0.250"
Dimension Type
Fractional Inch
Large End Dia.
0.591 in

Details

End Mill Cutting Type
Center Cutting
Taper Angle Per Side
3.0 Degrees
Number of Flutes
3
Cutting Direction
Right Hand
Item
Tapered End Mill
Spiral Direction
Right Hand
Helix Angle
30 Degrees
Shank Type
Single Weldon
Included Angle
6 Degrees
End Mill Material
High Speed Steel
Finish
Bright (Uncoated)
Taper Angle per Side
3.0 Degrees

Description

Tapered End Mill, 3.0 Degrees Taper Angle per Side, 0.591 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.