Connecticut Electric
Surface Mount Outdoor Hard Wired GFCI, 30 A, 120/240V AC, Single Phase, NEMA 3R, 3 Outlets
Mfr # CESMPSC41GRHR
Zoro # G3149027
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30 A
- Voltage 120/240V AC
- Inlet 3/4 in NPT
- Enclosure Rating 3R
- Standards ETL, UL Listed
Explore More Products
- CONNECTICUT ELECTRIC Outlet, Outdoor GFCI, 80 A, Gray, 120/240VAC CESMPSC75GRHR
- WIREMOLD Box Otltswt Deep Nm Wht NMW3
- GE Power Outlet, 10-50R, 120V/240V, 50A U050
- GE Power Outlet, 5-20R2GFCI, 5x7,120V, 20A U010010
- GE Power Outlet, 5-20R2GFCI, 5x7,120V, 20A U011010
- WIREMOLD Box Outlet 1Gngxdeed Nmw NMW35
- GE Power Outlet, 5-20R2GFCI, 5x7,120V, 20A, Grn U010010GRP
- ZORO SELECT Power Inlet, 15A, 125VAC, Receptacle GFCI 1597NTLTRW
- ZORO SELECT Power Inlet, 20A, 125VAC, Receptacle GFCI 2097TRW
- ZORO SELECT Power Inlet, 15A, 125VAC, Receptacle GFCI 1597NTLTRBKCCD4
- LEVITON ELECTRICAL RECEPTACLES RENU 20A TR RCPT PEBBLE GREY RER20-PG
- Connecticut Electric Enclosed Power Outlets