Connecticut Electric
Circuit Breaker, 40, 120, 3 Pole, Definite Purpose Contactor Series
- Zoro #: G6247694
- Mfr #: BEBDP3P40A120V
Key Features
- Item: Three Pole 40A 120V Coil 600V Max DP Con
- AC Voltage Rating: 120
- Series: Definite Purpose Contactor
- Number of Poles: 3
- Mounting Type: Contactor
- Circuit Breaker Type: NA
- Phase: 3
- Length: 3.27
$20.40
3% off
$19.59
Subtotal: $19.59
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Connecticut Electric #BEBDP3P40A120V Specifications
- Zoro #: G6247694
- Mfr #: BEBDP3P40A120V
- UPC #: 699252494226
- Item: Three Pole 40A 120V Coil 600V Max DP Con
- Amps: 40
- AC Voltage Rating: 120
- Series: Definite Purpose Contactor
- Number of Poles: 3
- Mounting Type: Contactor
- Circuit Breaker Type: NA
- Phase: 3
- Length: 3.27
- Depth: 2.97
- Width: 2.36
- Country of Origin (subject to change): United States
Description
Three Pole 40A 120V Coil 600V Max DP Con
Reviews of Connecticut Electric #BEBDP3P40A120V
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- CONNECTICUT ELECTRIC Circuit Breaker, 50, 120, 3 Pole, Definite Purpose Contactor Series BEBDP3P50A120V
- CONNECTICUT ELECTRIC Circuit Breaker, 75, 120, 3 Pole, Definite Purpose Contactor Series BEBDP3P75A120V
- CONNECTICUT ELECTRIC Two Pole 25 amp Din Rail Circuit Breaker BEDRCB2P25A
- CONNECTICUT ELECTRIC Connecticut Electric Circuit Breaker Type UBIP 2-Pole 20A Clamshell Packaged VPKUBIP220
- CONNECTICUT ELECTRIC One Pole 16 amp Din Rail Circuit Breaker BEDRCB1P16A
- CONNECTICUT ELECTRIC Siemens® ITED140 Classified Circuit Breaker Type QD Replacement for Square D Type QO 1-Pole 40A ITED140
- SIEMENS IEC Miniature Circuit Breaker, 5 A, 277V AC, 1 Pole, DIN Rail Mounting Style, 5SJ4 Series 5SJ41118HG42
- SQUARE D 15 A DP Circ Braker QO215C
- SQUARE D Molded Case Circuit Breaker, 70 A, 525V AC, 3 Pole, I-Line Mounting Style, BDA Series BDA34070Y
- ABB KXT4CUAL2-3PC, KIT FCCUAL 4-300AWG XT4 3PC UL/CSA KXT4CUAL2-3PC
- GE Molded Case Circuit Breaker, 70 A, 277/480V AC, 2 Pole, Bolt On Panelboard Mounting Style TEYF270
- Connecticut Electric Circuit Breakers