Connecticut Electric
Siemens duplex Circuit Breaker Type QT Non-CTL No Clip Twin 15A/20A
- Zoro #: G105641761
- Mfr #: ITEQ1520NC
Hover or click to zoom Tap to zoom
$100.00
Subtotal: $100.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Connecticut Electric #ITEQ1520NC Specifications
- Zoro #: G105641761
- Mfr #: ITEQ1520NC
- UPC #: 783643156616
- Country of Origin (subject to change): Mexico
Description
Siemens iteq1520nc duplex circuit breaker type qt non-ctl no clip twin 15a/20a siemens twin circuit breaker type qt. For use in siemens load centers that accept type qt breakers. Twin 1-pole breaker. Non-ctl (not circuit limiting) no rejection clip. Foe use in load centers manufactured before 1968. Ul listed. 10,000 aic. Twin 1-pole 15a/20a
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Connecticut Electric #ITEQ1520NC
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- CONNECTICUT ELECTRIC Siemens Interchangeable 1" Circuit Breaker 1-Pole 30A Clamshell Packaged VPKICBQ130
- CONNECTICUT ELECTRIC Connecticut Electric Circuit Breaker Type UBIP 2-Pole 20A Clamshell Packaged VPKUBIP220
- CONNECTICUT ELECTRIC Zinsco Replacement Circuit Breaker Type UBIZ RC3845 2-Pole 45A UBIZ0245
- CONNECTICUT ELECTRIC Zinsco Replacement Circuit Breaker Type UBIZ QCAL80 2-Pole 80A Clamshell PKG VPKUBIZ280
- CONNECTICUT ELECTRIC Zinsco® UBITBFP1502 Main Breaker Type QFP 2-Pole 150A UBITBFP1502
- CONNECTICUT ELECTRIC Zinsco® UBIZ0230 Replacement Circuit Breaker Type UBIZ RC3830 2-Pole 30A UBIZ0230
- SQUARE D Miniature Circuit Breaker, 30 A, 120/240V AC, 2 Pole, Plug In Mounting Style, QO Series QO230HID
- BRADY Oversized Breaker Lockout, Red, 4-1/8" H 148691
- CAMCO CIRCUITBRKR 15 AMP 90 DEG MOUNT METAL COVER, 1 PACK 65194
- SQUARE D Miniature Circuit Breaker, 15 A, 120/240V AC, 3 Pole, Bolt On Mounting Style, QOB Series QOB315
- SIEMENS IEC Supplementary Protector, 13 A, 400V AC, 3 Pole, DIN Rail Mounting Style, 5SY4 Series 5SY43135
- Connecticut Electric Circuit Breakers