Conrader
Unloader Valve, 3/8In Inlet, 14 CFM Max
Mfr # NRP-A
Zoro # G4215267
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Preset Range (PSI) 110 to 125 psi
- Max. Working Pressure (PSI) 250
- Pressure Range (PSI) 40 to 250 psi
- Outlet (In.) 3/8 in
- Brass Body Yes
Explore More Products
- CONRADER Unloader Valves, 160-175 PSI BLG 160-175
- CONRADER Unloader Pilot Valve, 160-175 PSI RCB-HU 160-175
- CONRADER Pilot Valve, Unloader, 100 to 125 psi RCB-M-HU-100-125
- CONRADER Pilot Valve, Unloader, 111 to 133 psi RCB-M-HU-111-133
- CONRADER Unloader Valves, 135-150 PSI BLG 135-150
- CONRADER Unloader Pilot Valve, 115-130 PSI RCB-HU 115-130
- FESTO Solenoid Valve CPE14-M1BH-5/3G-1/8 CPE14-M1BH-5/3G-1/8
- FESTO Solenoid Valve MFH-3-1/4-S-EX MFH-3-1/4-S-EX
- FESTO Solenoid Valve MEH-5/2-5, 0-L-B MEH-5/2-5,0-L-B
- FESTO Solenoid Valve VUVG-LK10-M52-AT-M5-1R8L-S VUVG-LK10-M52-AT-M5-1R8L-S
- FESTO Solenoid Valve JMFH-5/2-D-1-C JMFH-5/2-D-1-C
- Conrader Pneumatic Valves