SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

20" Portable Tool Box, Black

CONTICO| Zoro #: G0760767| Mfr #: 8200GY

$36.63 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackPortable Tool Box Product Grouping: Portable Tool BoxesOverall Width: 20"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0760767 Mfr #: 8200GY
Color: BlackPortable Tool Box Product Grouping: Portable Tool Boxes
Overall Width: 20"Number of Drawers: 0
Includes: Removable TrayStorage Capacity: 1502 cu. in.
Inside Height: 9-1/2"Overall Depth: 8-3/4"
Nominal Outside Height: 10"Inside Width: 19"
Handle Design: Folding TopDrawer Slides: None
Features: Commercial Grade Latches, Metal Hinge Pin Backing, RustproofOverall Height: 10-1/2"
Number of Handles: 1Number of Pieces: 2
Primary Tool Box Material: Structural FoamWeight Capacity: 25 lb.
Nominal Outside Width: 20"Item: Portable Tool Box
Finish: MatteNumber of Trays: 1
Nominal Outside Depth: 9"Inside Depth: 7-3/4"
Locking System: Padlock HaspPrimary Tool Box Color: Black
Country of Origin (subject to change): United States

Description

Portable Tool Boxes, Portable Tool Box, Primary Tool Box Material Structural Foam, Nominal Outside Width 20 In., Nominal Outside Depth 9 In., Nominal Outside Height 10 In., Primary Tool Box Color Black, Number of Drawers 0, Storage Capacity 1502 cu. in., Locking System Padlock Hasp, Weight Capacity 25 lb., Overall Width 20 In., Overall Depth 8-3/4 In., Overall Height 10-1/2 In., Matte Finish, Number of Pieces 2, Drawer Slides None, Number of Trays 1, Inside Width 19 In., Inside Depth 7-3/4 In.

Reviews