Save 20% on 10 of Our Very Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

15-1/2"W Plastic, Black Rolling Tool Box, Matte, 20"H

  • Zoro #: G0068470
  • Mfr #: G1921BK-4

$57.45

Details
  • Height: 20"
  • Handle Design: Telescoping
  • Inside Height: 19-1/2"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Contico #G1921BK-4 Specifications

  • Zoro #: G0068470
  • Mfr #: G1921BK-4
Height: 20" Handle Design: Telescoping
Inside Height: 19-1/2" Material: Plastic
Tool Storage Type Included: Tool Box Item: Portable Rolling Tool Box
Finish: Matte Storage Capacity: 22 gal.
Locking System: Padlock Hasp Overall Width: 23"
Nominal Outside Depth: 15" Features: Professional Grade, Storage Space Beneath Tray, Removable Tray
Width: 23" Includes: Removable Tray
Color: Black Drawer Slides: None
Primary Tool Box Color: Black Number of Drawers: 0
Overall Height: 20" Number of Pieces: 2
Number of Handles: 1 Wheel Dia.: 4"
Portable Tool Box Product Grouping: Portable Tool Boxes Inside Width: 23"
Number of Trays: 1 Nominal Outside Height: 20"
Handle Type: Telescopic Weight Capacity: 166 lb.
Nominal Outside Width: 23" Depth: 15-1/2"
Primary Tool Box Material: Plastic Overall Depth: 15"
Country of Origin (subject to change): United States

Description

Tool boxes with lockable latches offer increased security to lock away tools on and off the jobsite. Here are some important details for Contico Rolling Tool Box. Color: Black.

Reviews of Contico #G1921BK-4