October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

22-1/2"W Structural Foam, Black Rolling Tool Box, Matte, 20-1/4"H

  • Zoro #: G0068455
  • Mfr #: GUK3725

$86.73

Details
  • Drawer Slides: None
  • Tool Storage Type Included: Tool Box
  • Primary Tool Box Color: Black
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Contico #GUK3725 Specifications

  • Zoro #: G0068455
  • Mfr #: GUK3725
Drawer Slides: None Tool Storage Type Included: Tool Box
Primary Tool Box Color: Black Nominal Outside Depth: 38"
Storage Capacity: 50 gal. Weight Capacity: 200 lb.
Features: Weather Resistant Finish: Matte
Height: 20-1/4" Depth: 22-3/4"
Inside Height: 18" Overall Width: 22-1/2"
Item: Portable Rolling Tool Box Material: Structural Foam
Handle Type: Molded In Number of Pieces: 1
Inside Width: 16-1/2" Number of Drawers: 0
Number of Handles: 1 Number of Trays: 0
Overall Depth: 37-3/4" Color: Black
Nominal Outside Width: 22" Portable Tool Box Product Grouping: Portable Tool Boxes
Overall Height: 20" Primary Tool Box Material: Plastic
Locking System: Lockable Hasp Wheel Dia.: 4"
Handle Design: Folding Side Width: 37-3/4"
Nominal Outside Height: 20" Inside Depth: 32"
Country of Origin (subject to change): United States

Description

Solid construction provides impact resistance and lasting durability of the tool boxes and chests Here is some additional information about Contico Rolling Tool Box. Color: Black.

Reviews of Contico #GUK3725