- Home
- /
- Tools & Machining
- /
- Tool Storage
- /
- Tool Boxes
- /
- 32"W Plastic, Black Rolling Tool Box, Matte, 13-1/4"H
Shop Alternate Products
This Product is Discontinued
Contico
32"W Plastic, Black Rolling Tool Box, Matte, 13-1/4"H (Discontinued)
Mfr # 1320BK-1
Zoro # G2946081
This Product is Discontinued
Key Features
- Portable Tool Box Product Grouping Portable Tool Boxes
- Primary Tool Box Material Plastic
- Nominal Outside Width 32 in
- Nominal Outside Depth 17 in
- Nominal Outside Height 12 in
Customers Also Purchased
- Brand Contico
-
MFR #
1320BK-1
-
Zoro #
G2946081
- UPC # 020027003631
- Country of Origin United States
- Category Tool Boxes
Dimensions
Nominal Outside Width | 32 in |
Nominal Outside Depth | 17 in |
Nominal Outside Height | 12 in |
Inside Width | 27 1/2 in |
Overall Width | 32 in |
Overall Depth | 17 in |
Height | 13-1/4" |
Width | 32" |
Overall Height | 12 1/4 in |
Depth | 17-1/4" |
Wheel Dia. | 1 3/4 in |
Inside Height | 11 3/4 in |
Inside Depth | 12 3/4 in |
Recommended Padlock Size | 5/8" Shackle Or Smaller |
Interior Dimensions | 27 1/2 in W x 12 3/4 in D x 11 3/4 in H |
Caster Diameter | 1 3/4 in |
Details
Portable Tool Box Product Grouping | Portable Tool Boxes |
Item | Rolling Tool Box |
Primary Tool Box Material | Plastic |
Primary Tool Box Color | Black |
Number of Drawers | 0 |
Storage Capacity | 5,429 cu in |
Locking System | Padlockable |
Color | Black |
Material | Plastic |
Number of Trays | 0 |
Handle Design | Recessed Side |
Number of Pieces | 1 |
Weight Capacity | 50 lb |
Number of Handles | 2 |
Features | Bolted-in Inline Skate Wheels, Commercial Grade Latches, Lid Indentions Secure Stacked Units |
Handle Type | Recessed Side |
Drawer Slides | None |
Finish | Matte |
Tool Storage Type Included | Tool Box |
Number of Compartments | 1 |
Standards | Airline Approved, UPS Approved |
Stackable | Yes |
Configuration | Individual Tool Box |
Total Load Capacity | 50 lb |
Includes Casters | Yes |
Total Storage Capacity | 5,429 cu in |
Includes Drawers | No |
Number of Boxes | 1 |
Body Finish | Matte |
Description
Rolling Tool Box, Body Finish Matte, Caster Diameter 1 3/4 in, Color Black, Configuration Individual Tool Box, Features Bolted-in Inline Skate Wheels, Commercial Grade Latches, Lid Indentions Secure Stacked Units, Handle Type Recessed Side, Includes Casters Yes, Includes Drawers No, Interior Dimensions 27 1/2 in W x 12 3/4 in D x 11 3/4 in H, Locking System Padlockable, Material Plastic, Number of Boxes 1, Number of Compartments 1, Number of Drawers 0, Number of Handles 2, Number of Trays 0