Continental

1/4" x 50' Yellow EPDM Air Hose, 250 PSI, 1/4" Ind. Interchange M+F QC

Continental 1/4" x 50' Yellow EPDM Air Hose,  250 PSI,  1/4" Ind. Interchange M+F QC HZY02525-50-51
Hover or click to zoom Tap to zoom
Key Features
  • Country of Origin (subject to change): United States
See full product details
$59.27

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Continental #HZY02525-50-51 Specifications

  • Country of Origin (subject to change): United States

Description

Yellow Multipurpose Rubber Air Hose, 250 PSI, Coupled Assembly, 1/4 in. ID, 50ft. length, 1/4 in. Industrial Plug x 1/4 in. Industrial Socket Fittings, Temp. Range -40 to 210 Degrees F, Tube Material EPDM, Cover Material EPDM, Spiral Synthetic Yarn Reinforcement

Reviews of Continental #HZY02525-50-51

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.