- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Air Hoses
- /
- Multi-purpose Air Hoses
- /
- 3/4" x 50 ft EPDM Coupled Air Hose 110 psi Yellow
Continental
3/4" x 50 ft EPDM Coupled Air Hose 110 psi Yellow
- Zoro #: G4105845
- Mfr #: 45RK67
Tap to zoom
Hover or click to zoom
$161.30
- Promotion Restriction: Not eligible for promotion
- Item: Air Hose
- Pneumatic Hose Length: 50 ft.
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $161.30
Continental #45RK67 Specifications
- Zoro #: G4105845
- Mfr #: 45RK67
- Promotion Restriction: Not eligible for promotion
- Item: Air Hose
- Pneumatic Hose Length: 50 ft.
- Tube Material: EPDM
- Cover Material: EPDM
- Hose Media: Air
- Pneumatic Hose Temp. Range: -40 Degrees to 210 Degrees F
- Pneumatic Hose Color: Yellow
- Hose Configuration: Coupled Assembly
- Coupled Assembly / Bulk: Coupled Assembly
- Safety Factor: 4:1
- Pneumatic Hose Product Group: Air Hose
- Pneumatic Hose Max. Pressure: 110 psi
- Pnuematic Hose Fitting Size: 3/4"
- Meets: RMA Class C
- Pneumatic Hose Inside Dia.: 3/4"
- Coupling Material: Malleable Iron
- Pneumatic Hose Fitting Size: 3/4"
- Reinforcement: Synthetic Yarn
- Temp. Range: -40 Degrees to 210 Degrees F
- Fitting Size: 3/4 in x 3/4 in
- Hose Fitting A Size: 3/4 in
- Hose Fittings: Malleable Iron 3/4 in Universal Coupling x Malleable Iron 3/4 in Universal Coupling
- Hose Fitting A Type: Universal Coupling
- Hose Fitting B Material: Malleable Iron
- Hose Color: Yellow
- Hose Cover Material: EPDM
- Standards: RMA Class C
- Hose Inside Dia.: 3/4 in
- Hose Fitting A Material: Malleable Iron
- Hose Tube Material: EPDM
- Hose Length: 50 ft
- Max. Working Pressure @ 70 F: 200 psi
- Hose Fitting B Type: Universal Coupling
- Hose Fitting B Size: 3/4 in
- Fitting Type: Universal Coupling x Universal Coupling
- Fitting Material: Malleable Iron x Malleable Iron
- Not Recommended Chemicals: Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Automatic Transmission Fluid, Brake Fluid, Chromic Acid 30%, Chromic Acid 50%, Cyclohexane, DEF, Diesel Fuel, E85, Fuel Oil, Gasoline, Heptane, Hexane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (37%), Hydrogen Peroxide, Kerosene, Liquid Propane, LP Gas, Lubricated Air, Methyl Chloride, Methyl Ethyl Ketone (MEK), Naphtha, Natural Gas, Nitric Acid (20% Solution), Nitric Acid (50% Solution), Oxygen, Parrafins (Wax), Potassium Hydroxide (50%), Refrigerant R-12, Refrigerant R-134a, Refrigerant R-22, Refrigerant R-404A, Refrigerant R-407C, Refrigerant R-502, Steam, Stoddard Solvent (Mineral Spirits), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Turpentine, Xylene
- For Media Type: Acetic Acid, Air, Bleach, Calcium Chloride, Carbon Dioxide, Ethanol, Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formic Acid, Glycerin, Isopropanol, Ketones, Methanol, Nitrogen Gas, Phosphoric Acid (40% Solution), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Solvents, Sulfuric Acid, Water
- Country of Origin (subject to change): United States
Description
Air Hose, Hose Inside Dia. 3/4 in, Hose Length 50 ft, Hose Color Yellow, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards RMA Class C, Safety Factor 4:1, Hose Fitting A Material Malleable Iron, Hose Fitting B Material Malleable Iron, Hose Fitting A Type Universal Coupling, Hose Fitting B Type Universal Coupling, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Configuration Coupled Assembly
Reviews of Continental #45RK67
Explore more
- CONTINENTAL 1/2" x 10' Blue EPDM Air Hose, 250 PSI, 1/2" Ind. Interchange M+F QC HZU05025-10-51
- CONTINENTAL 3/4" x 15 ft PVC Coupled Multipurpose Air Hose 250 psi GY PLG07525-15-41
- CONTINENTAL 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi GY PLG03830-50-33
- CONTINENTAL 3/8" x 15' Blue EPDM Rubber Air Hose, 250 PSI, 3/8" MNPT x FNPSM HZU03825-15-31
- CONTINENTAL 1/4" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi GY PLG02530-05-31
- CONTINENTAL 1/4" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi GY PLG02530-100-11
- CONTINENTAL Air Hose, 1/2" ID x 25 ft., Red IGRD05025-25-G
- CONTINENTAL 1/4" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi YL PLY02530-15-41
- Continental Multi-purpose Air Hoses