Continental Contitech
3/5V2120 Banded V-Belt, 212" Outside Length, 1-7/8" Top Width, 3 Ribs
Mfr # 3/5V2120
Zoro # G5201758
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$483.99
Key Features
- V-Belt Section 5V
- Industry Number 3/5V2120
- Top Width 1-7/8"
- Number of Ribs 3
- Thickness 17/32"
Explore More Products
- CONTINENTAL CONTITECH 4/B158 Banded V-Belt, 161" Outside Length, 2-41/64" Top Width, 4 Ribs 4/B158
- CONTINENTAL CONTITECH 2/BX54 Banded Cogged V-Belt, 57" Outside Length, 1-21/64" Top Width, 2 Ribs 2/BX54
- CONTINENTAL CONTITECH 3/BX75 Banded Cogged V-Belt, 78" Outside Length, 1-63/64" Top Width, 3 Ribs 3/BX75
- CONTINENTAL CONTITECH 2/BX77 Banded Cogged V-Belt, 80" Outside Length, 1-21/64" Top Width, 2 Ribs 2/BX77
- CONTINENTAL CONTITECH 5/3VX560 Banded Cogged V-Belt, 56" Outside Length, 1-29/32" Top Width, 5 Ribs 5/3VX560
- CONTINENTAL CONTITECH 4/B133 Banded V-Belt, 136" Outside Length, 2-41/64" Top Width, 4 Ribs 4/B133
- CONTINENTAL CONTITECH 6/B173 Banded V-Belt, 176" Outside Length, 3-31/32" Top Width, 6 Ribs 6/B173
- CONTINENTAL CONTITECH 13X725 AUTO V-BELT 13X725
- CONTINENTAL CONTITECH 11.2X866 Auto V-Belt V-Belts, 11-2X866 11-2X866
- BANDO 1829 mm Outside Length, 10 mm Top Width, 1 Ribs XPZ1800
- MTD Belt-V Type A Sec 954-04142
- Continental Contitech Power Transmission Belts