Continental
3/8" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi RD
- Zoro #: G5240746
- Mfr #: PLR03830-100-13
Hover or click to zoom Tap to zoom
Key Features
- Item: Air Hose
- Pneumatic Hose Length: 100 ft.
- Tube Material: PVC
- Coupled Assembly / Bulk: Coupled Assembly
- Pnuematic Hose Fitting Size: 1/4"
- Pneumatic Hose Inside Dia.: 3/8"
- Pneumatic Hose Color: Red
- Pneumatic Hose Temp. Range: -10 Degrees to 158 Degrees F
$66.59
Subtotal: $66.59
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Continental
- MFR #PLR03830-100-13
- Zoro #G5240746
- Country of OriginUnited States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 100 ft. |
Pnuematic Hose Fitting Size | 1/4" |
Fitting Size | 1/4 in x 1/4 in |
Hose Fitting A Size | 1/4 in |
Hose Length | 100 ft |
Hose Fitting B Size | 1/4 in |
Details
Item | Air Hose |
Tube Material | PVC |
Coupled Assembly / Bulk | Coupled Assembly |
Pneumatic Hose Inside Dia. | 3/8" |
Pneumatic Hose Color | Red |
Pneumatic Hose Temp. Range | -10 Degrees to 158 Degrees F |
Pneumatic Hose Max. Pressure | 300 psi |
Temp. Range | -10 Degrees to 158 Degrees F |
Safety Factor | 4:1 |
Hose Reinforcement Material | Polyethylene |
Hose Configuration | Coupled Assembly |
Max. Working Pressure @ 70 F | 300 psi |
Hose Color | Red |
Hose Fittings | Brass 1/4 in MNPT x Brass 1/4 in MNPT |
Hose Outside Dia. | 5/8 in |
Burst Pressure | 1,200 psi |
Hose Fitting B Type | MNPT |
Hose Fitting A Material | Brass |
Description
Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 5/8 in, Hose Length 100 ft, Hose Color Red, Hose Tube Material PVC, Hose Cover Material PVC, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -10 Degrees to 158 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Polyethylene, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/4 in
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Reviews of Continental #PLR03830-100-13
Explore more
- CONTINENTAL 1/2" x 10' Yellow EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x FNPSM HZY05030-10-31
- CONTINENTAL 3/8" x 25' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose HZU03830-25
- CONTINENTAL 3/4" x 5' Green EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x FNPSM HZG07530-05-31
- CONTINENTAL 3/8" X 50' BLUE FRONTIER 250# 1/4 M+F IND QC HZU03830-50-53
- CONTINENTAL Air Hose, 1/4" ID x 50 ft., Yellow HZY02530-50-G
- CONTINENTAL 1" x 25 ft PVC Coupled Multipurpose Air Hose 250 psi YL PLY10025-25-11
- CONTINENTAL 1/4" x 75 ft PVC Coupled Multipurpose Air Hose 300 psi BL PLB02530-75-51
- CONTINENTAL Frontier Assembly 3/8"x50ft, 300WP 20147627
- CONTINENTAL Frontier Assembly 3/4"x50ft 20129561
- APACHE 1-1/2" x 100 ft Multipurpose Air Hose 200 psi BK 98109293
- VAICO Air Hose, V30-0864 V30-0864
- Continental Multi-purpose Air Hoses