Skip to Main Content
customer-service Help
Continental

3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi YL

Continental 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi YL PLY03830-50-13
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$37.50
  • Item: Air Hose
  • Pneumatic Hose Length: 50 ft.
  • Tube Material: PVC
See full product details
Orders over $75 ship free.
Total: $37.50

Continental #PLY03830-50-13 Specifications

  • Item: Air Hose
  • Pneumatic Hose Length: 50 ft.
  • Tube Material: PVC
  • Pneumatic Hose Temp. Range: -10 Degrees to 158 Degrees F
  • Pnuematic Hose Fitting Size: 1/4"
  • Coupled Assembly / Bulk: Coupled Assembly
  • Pneumatic Hose Max. Pressure: 300 psi
  • Pneumatic Hose Inside Dia.: 3/8"
  • Pneumatic Hose Color: Yellow
  • Fitting Size: 1/4 in x 1/4 in
  • Safety Factor: 4:1
  • Temp. Range: -10 Degrees to 158 Degrees F
  • Hose Configuration: Coupled Assembly
  • Hose Fitting B Type: MNPT
  • Vacuum Rating: Not Rated
  • Hose Fitting A Size: 1/4 in
  • Hose Fitting B Size: 1/4 in
  • Hose Length: 50 ft
  • Hose Fitting A Type: MNPT
  • Hose Tube Material: PVC
  • Burst Pressure: 1,200 psi
  • Max. Working Pressure @ 70 F: 300 psi
  • Hose Reinforcement Material: Polyethylene
  • Hose Cover Material: PVC
  • Hose Inside Dia.: 3/8 in
  • Hose Fittings: Brass 1/4 in MNPT x Brass 1/4 in MNPT
  • Hose Fitting B Material: Brass
  • Hose Color: Yellow
  • Hose Fitting A Material: Brass
  • Hose Outside Dia.: 5/8 in
  • Hose Strain Relief: No
  • Fitting Material: Brass x Brass
  • Fitting Type: MNPT x MNPT
  • For Media Type: Air, Lubricated Air, Water
  • Compatible Chemicals: Deionized Water, Fresh Water, Salt Water
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 5/8 in, Hose Length 50 ft, Hose Color Yellow, Hose Tube Material PVC, Hose Cover Material PVC, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -10 Degrees to 158 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Polyethylene, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/4 in

Restrictions and Compliance

  • WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Reviews of Continental #PLY03830-50-13