Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3VX450 Cogged V-Belt, Outside Length 45"

  • Zoro #: G5294952
  • Mfr #: 3VX450
$10.34
  • Item: Cogged V-Belt
  • Material: Polybutadiene
  • Industry Number: 3VX450
See full product details
Orders over $75 ship free.

Continental #3VX450 Specifications

  • Zoro #: G5294952
  • Mfr #: 3VX450
Item: Cogged V-Belt Material: Polybutadiene
Industry Number: 3VX450 Temp. Range: -40 Degrees to 230 Degrees F
Construction: Raw Edge, Cogged Top Width: 3/8 in
Outside Length: 45 in V-Belt Section: 3VX
For Use With: Multiple Belt Systems Thickness: 5/16 in
Number of Ribs: 1 Resists: Oil, Heat
V-Belt Type: Cogged V-Belt Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Cogged V-Belt, V-Belt Section 3VX, Industry Number 3VX450, Number of Ribs 1, Outside Length 45 in, Top Width 3/8 in, Thickness 5/16 in, Material Polybutadiene, Construction Raw Edge, Cogged, Temp. Range -40 Degrees to 230 Degrees F, Resists Oil, Heat, For Use With Multiple Belt Systems

Reviews of Continental #3VX450