Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

4L210 Cogged V-Belt, Outside Length 21"

  • Zoro #: G5223467
  • Mfr #: 4L210
$4.08
  • Number of Ribs: 1
  • Item: Cogged V-Belt
  • Construction: Raw Edge, Cogged
See full product details
Orders over $75 ship free.

Continental #4L210 Specifications

  • Zoro #: G5223467
  • Mfr #: 4L210
Number of Ribs: 1 Item: Cogged V-Belt
Construction: Raw Edge, Cogged Resists: Oil, Heat
For Use With: Multiple Belt Systems Top Width: 1/2 in
Outside Length: 21 in Thickness: 5/16 in
Temp. Range: -40 Degrees to 140 Degrees F V-Belt Section: 4L
Industry Number: 4L210 Material: Polybutadiene
V-Belt Type: Cogged V-Belt Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Cogged V-Belt, V-Belt Section 4L, Industry Number 4L210, Number of Ribs 1, Outside Length 21 in, Top Width 1/2 in, Thickness 5/16 in, Material Polybutadiene, Construction Raw Edge, Cogged, Temp. Range -40 Degrees to 140 Degrees F, Resists Oil, Heat, For Use With Multiple Belt Systems

Reviews of Continental #4L210