Continental
4L240 Cogged V-Belt, Outside Length 24"
- Zoro #: G5210587
- Mfr #: 4L240
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $8.29
Continental #4L240 Specifications
- Zoro #: G5210587
- Mfr #: 4L240
- Item: Cogged V-Belt
- V-Belt Section: 4L
- Industry Number: 4L240
- Top Width: 1/2"
- Number of Ribs: 1
- Outside Length: 24"
- Thickness: 5/16"
- Material: Polybutadiene
- Construction: Raw Edge, Cogged
- Resists: Oil, Heat
- For Use With: Multiple Belt Systems
- V-Belt Type: Cogged V-Belt
- Temp. Range: -40 Degrees to 140 Degrees F
- Country of Origin (subject to change): Mexico
Description
Cogged V-Belt, V-Belt Section 4L, Industry Number 4L240, Number of Ribs 1, Outside Length 24 in, Top Width 1/2 in, Thickness 5/16 in, Material Polybutadiene, Construction Raw Edge, Cogged, Temp. Range -40 Degrees to 140 Degrees F, Resists Oil, Heat, For Use With Multiple Belt Systems