Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

4L270 Cogged V-Belt, Outside Length 27"

  • Zoro #: G5277820
  • Mfr #: 4L270
$5.48 /ea

Order in multiples of 2

  • Thickness: 5/16 in
  • Top Width: 1/2 in
  • V-Belt Section: 4L
See full product details
Orders over $75 ship free.

Continental #4L270 Specifications

  • Zoro #: G5277820
  • Mfr #: 4L270
Thickness: 5/16 in Top Width: 1/2 in
V-Belt Section: 4L Number of Ribs: 1
Industry Number: 4L270 Resists: Oil, Heat
Temp. Range: -40 Degrees to 140 Degrees F Material: Polybutadiene
For Use With: Multiple Belt Systems Item: Cogged V-Belt
Outside Length: 27 in Construction: Raw Edge, Cogged
V-Belt Type: Cogged V-Belt Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Cogged V-Belt, V-Belt Section 4L, Industry Number 4L270, Number of Ribs 1, Outside Length 27 in, Top Width 1/2 in, Thickness 5/16 in, Material Polybutadiene, Construction Raw Edge, Cogged, Temp. Range -40 Degrees to 140 Degrees F, Resists Oil, Heat, For Use With Multiple Belt Systems

Reviews of Continental #4L270