Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

4L330 Cogged V-Belt, Outside Length 33"

  • Zoro #: G5287587
  • Mfr #: 4L330
$6.59
  • For Use With: Multiple Belt Systems
  • Thickness: 5/16 in
  • Temp. Range: -40 Degrees to 140 Degrees F
See full product details
Orders over $75 ship free.

Continental #4L330 Specifications

  • Zoro #: G5287587
  • Mfr #: 4L330
For Use With: Multiple Belt Systems Thickness: 5/16 in
Temp. Range: -40 Degrees to 140 Degrees F Material: Polybutadiene
Number of Ribs: 1 V-Belt Section: 4L
Top Width: 1/2 in Outside Length: 33 in
Resists: Oil, Heat Item: Cogged V-Belt
Industry Number: 4L330 Construction: Raw Edge, Cogged
V-Belt Type: Cogged V-Belt Groove Angle:
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Cogged V-Belt, V-Belt Section 4L, Industry Number 4L330, Number of Ribs 1, Outside Length 33 in, Top Width 1/2 in, Thickness 5/16 in, Material Polybutadiene, Construction Raw Edge, Cogged, Temp. Range -40 Degrees to 140 Degrees F, Resists Oil, Heat, For Use With Multiple Belt Systems

Reviews of Continental #4L330