Continental
4L460 Cogged V-Belt, Outside Length 46"
- Zoro #: G5205538
- Mfr #: 4L460
Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $11.74
Continental #4L460 Specifications
- Zoro #: G5205538
- Mfr #: 4L460
- V-Belt Section: 4L
- Item: Cogged V-Belt
- Industry Number: 4L460
- Top Width: 1/2"
- Number of Ribs: 1
- Thickness: 5/16"
- Outside Length: 46"
- Material: Polybutadiene
- Construction: Raw Edge, Cogged
- Resists: Oil, Heat
- For Use With: Multiple Belt Systems
- V-Belt Type: Cogged V-Belt
- Temp. Range: -40 Degrees to 140 Degrees F
- Country of Origin (subject to change): Mexico
Description
Cogged V-Belt, V-Belt Section 4L, Industry Number 4L460, Number of Ribs 1, Outside Length 46 in, Top Width 1/2 in, Thickness 5/16 in, Material Polybutadiene, Construction Raw Edge, Cogged, Temp. Range -40 Degrees to 140 Degrees F, Resists Oil, Heat, For Use With Multiple Belt Systems
Reviews of Continental #4L460
Explore more
- CONTINENTAL A97 Wrapped V-Belt, Outside Length 99" A97
- CONTINENTAL 6/BX64 Banded Cogged V-Belt, Outside Length 67" 6/BX64
- CONTINENTAL BX41 Cogged V-Belt, Outside Length 44" BX41
- CONTINENTAL 2/3V1320 Banded V-Belt, Outside Length 132" 2/3V1320
- CONTINENTAL 3L210 Cut Edge V-Belt, Outside Length 21" 3L210
- CONTINENTAL 4/BX90 Banded Cogged V-Belt, Outside Length 93" 4/BX90
- CONTINENTAL 6/5V1180 Banded V-Belt, Outside Length 118" 6/5V1180
- CONTINENTAL 2/D173 Banded V-Belt, Outside Length 178" 2/D173
- CONTINENTAL 6/BX50 Banded Cogged V-Belt, Outside Length 53" 6/BX50
- D&D Belt, 15, 0.44 x 45.37in OC 15448
- GATES Micro-V Belts, 540L14 540L14
- Continental V-Belts