Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5VX1250 Cogged V-Belt, Outside Length 125"

  • Zoro #: G5180688
  • Mfr #: 5VX1250
$56.58
  • Outside Length: 125 in
  • For Use With: Multiple Belt Systems
  • Item: Cogged V-Belt
See full product details
Orders over $75 ship free.

Continental #5VX1250 Specifications

  • Zoro #: G5180688
  • Mfr #: 5VX1250
Outside Length: 125 in For Use With: Multiple Belt Systems
Item: Cogged V-Belt Thickness: 17/32 in
Resists: Oil, Heat Number of Ribs: 1
Construction: Raw Edge, Cogged V-Belt Section: 5VX
Industry Number: 5VX1250 Material: Polybutadiene
Top Width: 5/8 in Temp. Range: -40 Degrees to 230 Degrees F
V-Belt Type: Cogged V-Belt Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Cogged V-Belt, V-Belt Section 5VX, Industry Number 5VX1250, Number of Ribs 1, Outside Length 125 in, Top Width 5/8 in, Thickness 17/32 in, Material Polybutadiene, Construction Raw Edge, Cogged, Temp. Range -40 Degrees to 230 Degrees F, Resists Oil, Heat, For Use With Multiple Belt Systems

Reviews of Continental #5VX1250