Contitech Inc.
5VX1400 Cogged V-Belt, 140" Outside Length, 5/8" Top Width, 1 Ribs
Mfr # 5VX1400
Zoro # G5217219
Free Shipping & Returns
$86.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Industry Number 5VX1400
- Number of Ribs 1
- Top Width 5/8"
- Outside Length 140"
Explore More Products
- CONTITECH INC. V-belt, 41 in L, 5/8 in W Top, Rubber 85410
- CONTITECH INC. B62 Wrapped V-Belt, 65" Outside Length, 21/32" Top Width, 1 Ribs B62
- CONTITECH INC. 3V710 Wrapped V-Belt, 71" Outside Length, 3/8" Top Width, 1 Ribs 3V710
- CONTITECH INC. B87 Wrapped V-Belt, 90" Outside Length, 21/32" Top Width, 1 Ribs B87
- CONTITECH INC. B28 Wrapped V-Belt, 31" Outside Length, 21/32" Top Width, 1 Ribs B28
- CONTITECH INC. 4L670 Cogged V-Belt, 67" Outside Length, 1/2" Top Width, 1 Ribs 4L670
- CONTITECH INC. 5VX580 Cogged V-Belt, 58" Outside Length, 5/8" Top Width, 1 Ribs 5VX580
- CONTITECH INC. V Belt 20040058
- CONTITECH INC. 5L470 Cogged V-Belt, 47" Outside Length, 21/32" Top Width, 1 Ribs 5L470
- PIX Belt, AX Cogged, 1/2 x 146 in. OC AX144
- BESTORQ Aftermarket SIMPLICITY 1721532SM Replacement Belt, 4LK830 4LK830
- Contitech Inc. V-Belts