Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5VX670 Cogged V-Belt, Outside Length 67"

  • Zoro #: G5207489
  • Mfr #: 5VX670
$30.59
  • Item: Cogged V-Belt
  • Construction: Raw Edge, Cogged
  • For Use With: Multiple Belt Systems
See full product details
Orders over $75 ship free.

Continental #5VX670 Specifications

  • Zoro #: G5207489
  • Mfr #: 5VX670
Item: Cogged V-Belt Construction: Raw Edge, Cogged
For Use With: Multiple Belt Systems Industry Number: 5VX670
Thickness: 17/32 in Temp. Range: -40 Degrees to 230 Degrees F
Material: Polybutadiene Resists: Oil, Heat
Top Width: 5/8 in Number of Ribs: 1
Outside Length: 67 in V-Belt Section: 5VX
V-Belt Type: Cogged V-Belt Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Cogged V-Belt, V-Belt Section 5VX, Industry Number 5VX670, Number of Ribs 1, Outside Length 67 in, Top Width 5/8 in, Thickness 17/32 in, Material Polybutadiene, Construction Raw Edge, Cogged, Temp. Range -40 Degrees to 230 Degrees F, Resists Oil, Heat, For Use With Multiple Belt Systems

Reviews of Continental #5VX670