Continental
A51 Wrapped V-Belt, Outside Length 53"
- Zoro #: G5235227
- Mfr #: A51
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $7.14
Continental #A51 Specifications
- Zoro #: G5235227
- Mfr #: A51
- V-Belt Section: A
- Item: V-Belt
- Industry Number: A51
- Number of Ribs: 1
- Top Width: 1/2"
- Outside Length: 53"
- Thickness: 5/16"
- Material: Polybutadiene
- Construction: Wrapped
- Resists: Oil, Heat
- For Use With: Multiple Belt Systems
- V-Belt Type: Wrapped V-Belt
- Temp. Range: -40 Degrees to 140 Degrees F
- Country of Origin (subject to change): Mexico
Description
V-Belt, V-Belt Section A, Industry Number A51, Number of Ribs 1, Outside Length 53 in, Top Width 1/2 in, Thickness 5/16 in, Material Polybutadiene, Construction Wrapped, Temp. Range -40 Degrees to 140 Degrees F, Resists Oil, Heat, For Use With Multiple Belt Systems