Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi BK

  • Zoro #: G0536252
  • Mfr #: 54047200892514

$18.02

  • Outside Dia.: 0.450"
  • Hose Configuration: Coupled Assembly
  • Meets: RMA Class B
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Continental #54047200892514 Specifications

  • Zoro #: G0536252
  • Mfr #: 54047200892514
Outside Dia.: 0.450" Hose Configuration: Coupled Assembly
Meets: RMA Class B Tube Material: PVC
Pneumatic Hose Inside Dia.: 1/4" Pneumatic Hose Product Group: Air Hose
Pnuematic Hose Fitting Size: 1/4" Pneumatic Hose Temp. Range: -10 Degrees to 158 Degrees F
Pneumatic Hose Color: Black Pneumatic Hose Max. Pressure: 300 psi
Safety Factor: 4:1 Temp. Range: -10 Degrees to 158 Degrees F
Pneumatic Hose Length: 25 ft. Cover Material: PVC
Item: Multipurpose Air Hose Coupling Material: Brass
Hose Media: Air Pneumatic Hose Fitting Size: 1/4"
Pneumatic Hose Thread Type: (M)NPT Reinforcement: Polyester Yarn
Coupled Assembly / Bulk: Coupled Assembly Fitting Size: 1/4" x 1/4"
Max. Working Pressure @ 70 F: 300 psi Hose Tube Material: PVC
Hose Color: Black Hose Fitting B Size: 1/4"
Hose Length: 25 ft. Standards: RMA Class B
Hose Inside Dia.: 1/4" Hose Fitting A Material: Brass
Hose Fitting B Material: Brass Hose Fittings: Brass 1/4" MNPT x Brass 1/4" MNPT
Hose Cover Material: PVC Hose Fitting A Size: 1/4"
Hose Fitting B Type: MNPT Hose Fitting A Type: MNPT
Fitting Material: Brass x Brass Fitting Type: MNPT x MNPT
Hose Outside Dia.: 7/16" Not Recommended Chemicals: Acetic Acid (Glacial), Chromic Acid 5%, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 50%, Formic Acid, Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrochloric/Muriatic Acid (100%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Phosphoric Acid (40% Solution), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Acetone, Methyl Ethyl Ketone (MEK), Cyclohexane, Gasoline, Kerosene, Diesel Fuel, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Ethyl Acetate, Biodiesel, Formaldehyde 40%, Formaldehyde, Ammonium Hydroxide, Toluene, Xylene, Motor Oil, Methyl Chloride, Trichlorethylene (50%), DEF, E85, Naphtha, Turpentine, Dry Food, Fuel Oil, Hydrogen Peroxide, LP Gas, Lubricated Air, Natural Gas, Oxygen, Steam, Refrigerant R-12, Refrigerant R-134a, Refrigerant R-22, Refrigerant R-404A, Refrigerant R-407C, Refrigerant R-502
For Media Type: Nitric Acid, Sulfuric Acid, Ethanol, Isopropanol, Methanol, Ethylene Glycol, Glycerin, Calcium Chloride, Heptane, Hexane, Sodium Hydroxide, Bleach, Potassium Hydroxide (50%), Water, Sodium Bisulfate, Sodium Bisulfite, Air, Carbon Dioxide, Nitrogen Gas, Parrafins (Wax), Solvents Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Hose, Hose Inside Dia. 1/4 In., Hose Outside Dia. 7/16 In., Hose Length 25 ft., Hose Color Black, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 300 psi, Temp. Range -10 Degrees to 158 Degrees F, Standards RMA Class B, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/4 In., Hose Fitting B Size 1/4 In., Hose Configuration Coupled Assembly

Reviews of Continental #54047200892514