customer-service Help
Continental

AX24 Cogged V-Belt, Outside Length 26"

Continental AX24 Cogged V-Belt,  Outside Length 26" AX24
Hover or click to zoom Tap to zoom
$16.49
  • V-Belt Section: AX
  • Item: Cogged V-Belt
  • Industry Number: AX24
See full product details
Orders over $75 ship free.

Total: $16.49

Continental #AX24 Specifications

  • V-Belt Section: AX
  • Item: Cogged V-Belt
  • Industry Number: AX24
  • Number of Ribs: 1
  • Top Width: 1/2"
  • Thickness: 5/16"
  • Outside Length: 26"
  • Material: Polybutadiene
  • Construction: Raw Edge, Cogged
  • Resists: Oil, Heat
  • For Use With: Multiple Belt Systems
  • V-Belt Type: Cogged V-Belt
  • Temp. Range: -40 Degrees to 230 Degrees F
  • Country of Origin (subject to change): Mexico

Description

Cogged V-Belt, V-Belt Section AX, Industry Number AX24, Number of Ribs 1, Outside Length 26 in, Top Width 1/2 in, Thickness 5/16 in, Material Polybutadiene, Construction Raw Edge, Cogged, Temp. Range -40 Degrees to 230 Degrees F, Resists Oil, Heat, For Use With Multiple Belt Systems

Reviews of Continental #AX24