Contitech Inc.
AX50 Cogged V-Belt, 52" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # AX50
Zoro # G5238788
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Industry Number AX50
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 52"
Explore More Products
- CONTITECH INC. 3V800 Wrapped V-Belt, 80" Outside Length, 3/8" Top Width, 1 Ribs 3V800
- CONTITECH INC. AX38 Cogged V-Belt, 40" Outside Length, 1/2" Top Width, 1 Ribs AX38
- CONTITECH INC. 5VX610 Cogged V-Belt, 61" Outside Length, 5/8" Top Width, 1 Ribs 5VX610
- CONTITECH INC. A69 Wrapped V-Belt, 71" Outside Length, 1/2" Top Width, 1 Ribs A69
- CONTITECH INC. 5L260 Cogged V-Belt, 26" Outside Length, 21/32" Top Width, 1 Ribs 5L260
- CONTITECH INC. 4L630 Cogged V-Belt, 63" Outside Length, 1/2" Top Width, 1 Ribs 4L630
- CONTITECH INC. 5L520 Cogged V-Belt, 52" Outside Length, 21/32" Top Width, 1 Ribs 5L520
- CONTITECH INC. V-belt, 82 in L, 1/2 in W Top, Rubber 84820
- CONTITECH INC. V-belt, 28 in L, 1/2 in W Top, Rubber 84280
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 34" A34
- BESTORQ A130/03 Banded Belt, 132 in Outside Length, 1/2 in Top Width, 3 Ribs A130/03
- Contitech Inc. V-Belts