Contitech Inc.
B116 Wrapped V-Belt, 119" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B116
Zoro # G5284769
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B116
- Number of Ribs 1
- Top Width 21/32"
- Thickness 13/32"
Explore More Products
- CONTITECH INC. B158 Wrapped V-Belt, 161" Outside Length, 21/32" Top Width, 1 Ribs B158
- CONTITECH INC. C90 Wrapped V-Belt, 94" Outside Length, 7/8" Top Width, 1 Ribs C90
- CONTITECH INC. A96 Wrapped V-Belt, 98" Outside Length, 1/2" Top Width, 1 Ribs A96
- CONTITECH INC. BX49 Cogged V-Belt, 52" Outside Length, 21/32" Top Width, 1 Ribs BX49
- CONTITECH INC. BX96 Cogged V-Belt, 99" Outside Length, 21/32" Top Width, 1 Ribs BX96
- CONTITECH INC. 5VX570 Cogged V-Belt, 57" Outside Length, 5/8" Top Width, 1 Ribs 5VX570
- CONTITECH INC. A152 Wrapped V-Belt, 154" Outside Length, 1/2" Top Width, 1 Ribs A152
- CONTITECH INC. 4L880 Cogged V-Belt, 88" Outside Length, 1/2" Top Width, 1 Ribs 4L880
- CONTITECH INC. C300 Wrapped V-Belt, 304" Outside Length, 7/8" Top Width, 1 Ribs C300
- BESTORQ BX22 Cogged Belt, 25 in Outside Length, 21/32 in Top Width, 1 Ribs BX22
- BESTORQ Aftermarket FORD/NEW HOLLAND 266319 Replacement Belt, B80 B80
- Contitech Inc. V-Belts