Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

B46 Wrapped V-Belt, Outside Length 49"

  • Zoro #: G5247772
  • Mfr #: B46
$9.08
  • Resists: Oil, Heat
  • Outside Length: 49 in
  • Industry Number: B46
See full product details
Orders over $75 ship free.

Continental #B46 Specifications

  • Zoro #: G5247772
  • Mfr #: B46
Resists: Oil, Heat Outside Length: 49 in
Industry Number: B46 V-Belt Section: B
Number of Ribs: 1 Construction: Wrapped
Thickness: 13/32 in Item: V-Belt
Temp. Range: -40 Degrees to 140 Degrees F For Use With: Multiple Belt Systems
Top Width: 21/32 in Material: Polybutadiene
V-Belt Type: Wrapped V-Belt Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

V-Belt, V-Belt Section B, Industry Number B46, Number of Ribs 1, Outside Length 49 in, Top Width 21/32 in, Thickness 13/32 in, Material Polybutadiene, Construction Wrapped, Temp. Range -40 Degrees to 140 Degrees F, Resists Oil, Heat, For Use With Multiple Belt Systems

Reviews of Continental #B46