Contitech Inc.
B53 Wrapped V-Belt, 56" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B53
Zoro # G5158933
$15.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B53
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 56"
Explore More Products
- CONTITECH INC. AX33 Cogged V-Belt, 35" Outside Length, 1/2" Top Width, 1 Ribs AX33
- CONTITECH INC. B56 Wrapped V-Belt, 59" Outside Length, 21/32" Top Width, 1 Ribs B56
- CONTITECH INC. 4L250 Cogged V-Belt, 25" Outside Length, 1/2" Top Width, 1 Ribs 4L250
- CONTITECH INC. 3L370 Cut Edge V-Belt, 37" Outside Length, 3/8" Top Width, 1 Ribs 3L370
- CONTITECH INC. 4L190 Cogged V-Belt, 19" Outside Length, 1/2" Top Width, 1 Ribs 4L190
- CONTITECH INC. BX60 Cogged V-Belt, 63" Outside Length, 21/32" Top Width, 1 Ribs BX60
- CONTITECH INC. V-belt, 152 in L, 1/2 in W Top, Rubber 841520
- CONTITECH INC. AX120 Cogged V-Belt, 122" Outside Length, 1/2" Top Width, 1 Ribs AX120
- CONTITECH INC. 4L580 Cogged V-Belt, 58" Outside Length, 1/2" Top Width, 1 Ribs 4L580
- DURA-EXTREME CLASSICAL VBelt, BX, 0656 x 117in OC BX114
- BANDO Auto Rpf Raw Edge Cogged, Rpf2495 RPF2495
- Contitech Inc. Power Transmission Belts