Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

B75 Wrapped V-Belt, Outside Length 78"

  • Zoro #: G5165349
  • Mfr #: B75
$12.99
  • Top Width: 21/32 in
  • V-Belt Section: B
  • Number of Ribs: 1
See full product details
Orders over $75 ship free.

Continental #B75 Specifications

  • Zoro #: G5165349
  • Mfr #: B75
Top Width: 21/32 in V-Belt Section: B
Number of Ribs: 1 Construction: Wrapped
For Use With: Multiple Belt Systems Temp. Range: -40 Degrees to 140 Degrees F
Outside Length: 78 in Material: Polybutadiene
Thickness: 13/32 in Resists: Oil, Heat
Item: V-Belt Industry Number: B75
Groove Angle: V-Belt Type: Wrapped V-Belt
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

V-Belt, V-Belt Section B, Industry Number B75, Number of Ribs 1, Outside Length 78 in, Top Width 21/32 in, Thickness 13/32 in, Material Polybutadiene, Construction Wrapped, Temp. Range -40 Degrees to 140 Degrees F, Resists Oil, Heat, For Use With Multiple Belt Systems

Reviews of Continental #B75