Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

BX103 Cogged V-Belt, Outside Length 106"

  • Zoro #: G5244762
  • Mfr #: BX103
$24.50
  • For Use With: Multiple Belt Systems
  • Temp. Range: -40 Degrees to 230 Degrees F
  • Construction: Raw Edge, Cogged
See full product details
Orders over $75 ship free.

Continental #BX103 Specifications

  • Zoro #: G5244762
  • Mfr #: BX103
For Use With: Multiple Belt Systems Temp. Range: -40 Degrees to 230 Degrees F
Construction: Raw Edge, Cogged Thickness: 13/32 in
Top Width: 21/32 in Resists: Oil, Heat
Outside Length: 106 in Number of Ribs: 1
Industry Number: BX103 V-Belt Section: BX
Material: Polybutadiene Item: Cogged V-Belt
V-Belt Type: Cogged V-Belt Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Cogged V-Belt, V-Belt Section BX, Industry Number BX103, Number of Ribs 1, Outside Length 106 in, Top Width 21/32 in, Thickness 13/32 in, Material Polybutadiene, Construction Raw Edge, Cogged, Temp. Range -40 Degrees to 230 Degrees F, Resists Oil, Heat, For Use With Multiple Belt Systems

Reviews of Continental #BX103