Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

BX105 Cogged V-Belt, Outside Length 108"

  • Zoro #: G5226973
  • Mfr #: BX105
$24.99
  • V-Belt Section: BX
  • Industry Number: BX105
  • For Use With: Multiple Belt Systems
See full product details
Orders over $75 ship free.

Continental #BX105 Specifications

  • Zoro #: G5226973
  • Mfr #: BX105
V-Belt Section: BX Industry Number: BX105
For Use With: Multiple Belt Systems Temp. Range: -40 Degrees to 230 Degrees F
Thickness: 13/32 in Construction: Raw Edge, Cogged
Item: Cogged V-Belt Material: Polybutadiene
Top Width: 21/32 in Outside Length: 108 in
Number of Ribs: 1 Resists: Oil, Heat
V-Belt Type: Cogged V-Belt Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Cogged V-Belt, V-Belt Section BX, Industry Number BX105, Number of Ribs 1, Outside Length 108 in, Top Width 21/32 in, Thickness 13/32 in, Material Polybutadiene, Construction Raw Edge, Cogged, Temp. Range -40 Degrees to 230 Degrees F, Resists Oil, Heat, For Use With Multiple Belt Systems

Reviews of Continental #BX105