Contitech Inc.
BX42 Cogged V-Belt, 45" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # BX42
Zoro # G5219319
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number BX42
- Number of Ribs 1
- Top Width 21/32"
- Thickness 13/32"
Explore More Products
- CONTITECH INC. 5L560 Cogged V-Belt, 56" Outside Length, 21/32" Top Width, 1 Ribs 5L560
- CONTITECH INC. 3VX710 Cogged V-Belt, 71" Outside Length, 3/8" Top Width, 1 Ribs 3VX710
- CONTITECH INC. 5VX550 Cogged V-Belt, 55" Outside Length, 5/8" Top Width, 1 Ribs 5VX550
- CONTITECH INC. BX123 Cogged V-Belt, 126" Outside Length, 21/32" Top Width, 1 Ribs BX123
- CONTITECH INC. A31 Wrapped V-Belt, 33" Outside Length, 1/2" Top Width, 1 Ribs A31
- CONTITECH INC. B45 Wrapped V-Belt, 48" Outside Length, 21/32" Top Width, 1 Ribs B45
- CONTITECH INC. V Belt 20040636
- CONTITECH INC. 4L660 Cogged V-Belt, 66" Outside Length, 1/2" Top Width, 1 Ribs 4L660
- CONTITECH INC. C126 Wrapped V-Belt, 130" Outside Length, 7/8" Top Width, 1 Ribs C126
- CONTINENTAL CONTITECH 4/5V1120 Banded V-Belt, 112" Outside Length, 2-31/64" Top Width, 4 Ribs 4/5V1120
- GATES XPZ850 Metric V-Belt, 850mm Outside Length, 10mm Top Width, 1 Ribs XPZ850
- Contitech Inc. Power Transmission Belts