Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

BX77 Cogged V-Belt, Outside Length 80"

  • Zoro #: G5277540
  • Mfr #: BX77
$24.13
  • For Use With: Multiple Belt Systems
  • Temp. Range: -40 Degrees to 230 Degrees F
  • Outside Length: 80 in
See full product details
Orders over $75 ship free.

Continental #BX77 Specifications

  • Zoro #: G5277540
  • Mfr #: BX77
For Use With: Multiple Belt Systems Temp. Range: -40 Degrees to 230 Degrees F
Outside Length: 80 in Item: Cogged V-Belt
Material: Polybutadiene Resists: Oil, Heat
V-Belt Section: BX Construction: Raw Edge, Cogged
Top Width: 21/32 in Thickness: 13/32 in
Industry Number: BX77 Number of Ribs: 1
Groove Angle: V-Belt Type: Cogged V-Belt
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Cogged V-Belt, V-Belt Section BX, Industry Number BX77, Number of Ribs 1, Outside Length 80 in, Top Width 21/32 in, Thickness 13/32 in, Material Polybutadiene, Construction Raw Edge, Cogged, Temp. Range -40 Degrees to 230 Degrees F, Resists Oil, Heat, For Use With Multiple Belt Systems

Reviews of Continental #BX77