KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" ID x 25 ft Rubber Coupled Air Hose 500 PSI YL

CONTINENTAL CONTI-TECH| Zoro #: G0748264| Mfr #: 20026285

$106.39 /ea

This item ships free. Details.Standard ground shipping.
Details:
Safety Factor: 4:1
Cover Material: Buna-N Vinyl
Pneumatic Hose Max. Pressure: 500 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0748264 Mfr #: 20026285
Safety Factor: 4:1Cover Material: Buna-N Vinyl
Pneumatic Hose Max. Pressure: 500 psiCoupling Material: Steel
Pneumatic Hose Color: YellowOutside Dia.: 0.906"
Coupled Assembly / Bulk: Coupled AssemblyMeets: USMSHA No. 2G-14C/14 for Flame Resistance
Item: Air HosePneumatic Hose Fitting Size: 1/2"
Hose Media: Air, Mild Chemicals, Oil, WaterTube Material: Patented Oil Resistant Chemigum Synthetic Rubber
Reinforcement: Fiber YarnPneumatic Hose Length: 25 ft.
Pneumatic Hose Product Group: Air HosePneumatic Hose Inside Dia.: 1/2"
Country of Origin (subject to change): United States

Description

Air Hose, Hose Media Air, Mild Chemicals, Oil, Water, Pneumatic Hose Inside Dia. 1/2 In., Pneumatic Hose Max. Pressure 500 psi, Pneumatic Hose Length 25 ft., Pneumatic Hose Fitting Size 1/2 In., Pneumatic Hose Temp. Range -20 Degrees to 210 Degrees F, Pneumatic Hose Color Yellow, Outside Dia. 0.906 In., Coupled Assembly, Safety Factor 4:1, Tube Material Patented Oil Resistant Chemigum Synthetic Rubber, Cover Material Buna-N Vinyl, Reinforcement Fiber Yarn, Coupling Material Steel

Reviews