SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2" ID x 50 ft Rubber Coupled Air Hose 500 PSI YL

CONTINENTAL CONTI-TECH| Zoro #: G1801256| Mfr #: 20026283

$267.03 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cover Material: Buna-N VinylSafety Factor: 4:1Coupled Assembly / Bulk: Coupled Assembly
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1801256 Mfr #: 20026283
Cover Material: Buna-N VinylSafety Factor: 4:1
Coupled Assembly / Bulk: Coupled AssemblyHose Media: Air, Mild Chemicals, Oil, Water
Reinforcement: Fiber YarnPneumatic Hose Length: 50 ft.
Pneumatic Hose Max. Pressure: 500 psiPneumatic Hose Inside Dia.: 1/2"
Pneumatic Hose Fitting Size: 1/2"Pneumatic Hose Product Group: Air Hose
Tube Material: Patented Oil Resistant Chemigum Synthetic RubberCoupling Material: Steel
Meets: USMSHA No. 2G-14C/14 for Flame ResistancePneumatic Hose Color: Yellow
Outside Dia.: 0.906"Item: Air Hose
Country of Origin (subject to change): United States

Description

Air Hose, Hose Media Air, Mild Chemicals, Oil, Water, Pneumatic Hose Inside Dia. 1/2 In., Pneumatic Hose Max. Pressure 500 psi, Pneumatic Hose Length 50 ft., Pneumatic Hose Fitting Size 1/2 In., Pneumatic Hose Temp. Range -20 Degrees to 190 Degrees F, Pneumatic Hose Color Yellow, Outside Dia. 0.906 In., Coupled Assembly, Safety Factor 4:1, Tube Material Patented Oil Resistant Chemigum Synthetic Rubber, Cover Material Buna-N Vinyl, Reinforcement Fiber Yarn, Coupling Material Steel

Reviews