1-1/4" ID x 100 ft Rubber Bulk Air Hose 500 PSI YL

CONTINENTAL CONTI-TECH| Zoro #: G0293237| Mfr #: 20316327

$1627.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Outside Dia.: 1.812"Pneumatic Hose Length: 100 ft.Safety Factor: 4:1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0293237 Mfr #: 20316327
Outside Dia.: 1.812"Pneumatic Hose Length: 100 ft.
Safety Factor: 4:1Pneumatic Hose Color: Yellow
Pneumatic Hose Inside Dia.: 1-1/4"Meets: RMA Class B
Coupled Assembly / Bulk: BulkPneumatic Hose Product Group: Air Hose
Hose Media: Air, Mild Chemicals, Oil, WaterItem: Air Hose
Cover Material: Synthetic RubberTube Material: Synthetic Rubber
Reinforcement: YarnPneumatic Hose Max. Pressure: 500 psi
Country of Origin (subject to change): United States

Description

Air Hose, Hose Media Air, Mild Chemicals, Oil, Water, Pneumatic Hose Inside Dia. 1-1/4 In., Pneumatic Hose Max. Pressure 500 psi, Pneumatic Hose Length 100 ft., Pneumatic Hose Temp. Range -20 Degrees to 210 Degrees F, Pneumatic Hose Color Yellow, Outside Dia. 1.812 In., Bulk, Safety Factor 4:1, Tube Material Synthetic Rubber, Cover Material Synthetic Rubber, Reinforcement Yarn, Meets RMA Class B

Reviews