KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" ID x 500 ft Rubber Bulk Air Hose 500 PSI YL

CONTINENTAL CONTI-TECH| Zoro #: G1878545| Mfr #: 20026273

$1715.16 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tube Material: Patented Oil Resistant Chemigum Synthetic Rubber
Pneumatic Hose Length: 500 ft.
Item: Air Hose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1878545 Mfr #: 20026273
Tube Material: Patented Oil Resistant Chemigum Synthetic RubberPneumatic Hose Length: 500 ft.
Item: Air HoseMeets: USMSHA No. 2G-14C/14 for Flame Resistance
Outside Dia.: 0.906"Reinforcement: Single Wire
Coupled Assembly / Bulk: BulkPneumatic Hose Max. Pressure: 500 psi
Pneumatic Hose Product Group: Air HoseSafety Factor: 4:1
Pneumatic Hose Inside Dia.: 1/2"Hose Media: Air, Mild Chemicals, Oil, Water
Cover Material: Carbryn Synthetic Rubber, NonconductivePneumatic Hose Color: Yellow
Country of Origin (subject to change): United States

Description

Air Hose, Hose Media Air, Mild Chemicals, Oil, Water, Pneumatic Hose Inside Dia. 1/2 In., Pneumatic Hose Max. Pressure 500 psi, Pneumatic Hose Length 500 ft., Pneumatic Hose Temp. Range -20 Degrees to 190 Degrees F, Pneumatic Hose Color Yellow, Outside Dia. 0.906 In., Bulk, Safety Factor 4:1, Tube Material Patented Oil Resistant Chemigum Synthetic Rubber, Cover Material Carbryn Synthetic Rubber, Nonconductive, Reinforcement Single Wire, Meets USMSHA No. 2G-14C/14 for Flame Resistance

Reviews