SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/8" ID x 500 ft Rubber Bulk Air Hose 500 PSI YL

CONTINENTAL CONTI-TECH| Zoro #: G1880943| Mfr #: 20026256

$1620.94 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Coupled Assembly / Bulk: BulkMeets: USMSHA No. 2G-14C/14 for Flame ResistancePneumatic Hose Product Group: Air Hose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1880943 Mfr #: 20026256
Coupled Assembly / Bulk: BulkMeets: USMSHA No. 2G-14C/14 for Flame Resistance
Pneumatic Hose Product Group: Air HosePneumatic Hose Max. Pressure: 500 psi
Hose Media: Air, Mild Chemicals, Oil, WaterOutside Dia.: 0.750"
Pneumatic Hose Color: YellowItem: Air Hose
Cover Material: Carbryn Synthetic Rubber, NonconductivePneumatic Hose Length: 500 ft.
Tube Material: Patented Oil Resistant Chemigum Synthetic RubberPneumatic Hose Temp. Range: -20 Degrees to 210 Degrees F
Pneumatic Hose Inside Dia.: 3/8"Safety Factor: 4:1
Country of Origin (subject to change): United States

Description

Air Hose, Hose Media Air, Mild Chemicals, Oil, Water, Pneumatic Hose Inside Dia. 3/8 In., Pneumatic Hose Max. Pressure 500 psi, Pneumatic Hose Length 500 ft., Pneumatic Hose Temp. Range -20 Degrees to 210 Degrees F, Pneumatic Hose Color Yellow, Outside Dia. 0.750 In., Bulk, Safety Factor 4:1, Tube Material Patented Oil Resistant Chemigum Synthetic Rubber, Cover Material Carbryn Synthetic Rubber, Nonconductive, Meets USMSHA No. 2G-14C/14 for Flame Resistance

Reviews