3/8" ID x 100 ft Rubber Bulk Air Hose 500 PSI YL

CONTINENTAL CONTI-TECH| Zoro #: G0283516| Mfr #: 20026264

$424.26 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cover Material: Carbryn Synthetic Rubber, Nonconductive
Safety Factor: 4:1
Coupled Assembly / Bulk: Bulk
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0283516 Mfr #: 20026264
Cover Material: Carbryn Synthetic Rubber, NonconductiveSafety Factor: 4:1
Coupled Assembly / Bulk: BulkReinforcement: Fiber Yarn
Pneumatic Hose Length: 100 ft.Pneumatic Hose Max. Pressure: 500 psi
Pneumatic Hose Inside Dia.: 3/8"Pneumatic Hose Product Group: Air Hose
Tube Material: Patented Oil Resistant Chemigum Synthetic RubberMeets: USMSHA No. 2G-14C/14 for Flame Resistance
Pneumatic Hose Color: YellowHose Media: Air, Mild Chemicals, Oil, Water
Outside Dia.: 0.750"Item: Air Hose
Country of Origin (subject to change): United States

Description

Air Hose, Hose Media Air, Mild Chemicals, Oil, Water, Pneumatic Hose Inside Dia. 3/8 In., Pneumatic Hose Max. Pressure 500 psi, Pneumatic Hose Length 100 ft., Pneumatic Hose Temp. Range -20 Degrees to 210 Degrees F, Pneumatic Hose Color Yellow, Outside Dia. 0.750 In., Bulk, Safety Factor 4:1, Tube Material Patented Oil Resistant Chemigum Synthetic Rubber, Cover Material Carbryn Synthetic Rubber, Nonconductive, Reinforcement Fiber Yarn, Meets USMSHA No. 2G-14C/14 for Flame Resistance

Reviews