1/4" ID x 500 ft Rubber Bulk Air Hose 500 PSI YL

CONTINENTAL CONTI-TECH| Zoro #: G0742935| Mfr #: 20026239

$1104.86 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Coupled Assembly / Bulk: BulkMeets: USMSHA No. 2G-14C/14 for Flame ResistancePneumatic Hose Product Group: Air Hose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0742935 Mfr #: 20026239
Coupled Assembly / Bulk: BulkMeets: USMSHA No. 2G-14C/14 for Flame Resistance
Pneumatic Hose Product Group: Air HosePneumatic Hose Max. Pressure: 500 psi
Hose Media: Air, Mild Chemicals, Oil, WaterOutside Dia.: 0.625"
Pneumatic Hose Color: YellowItem: Air Hose
Cover Material: Carbryn Synthetic Rubber, NonconductivePneumatic Hose Length: 500 ft.
Tube Material: Patented Oil Resistant Chemigum Synthetic RubberPneumatic Hose Temp. Range: -20 Degrees to 210 Degrees F
Pneumatic Hose Inside Dia.: 1/4"Safety Factor: 4:1
Country of Origin (subject to change): United States

Description

Air Hose, Hose Media Air, Mild Chemicals, Oil, Water, Pneumatic Hose Inside Dia. 1/4 In., Pneumatic Hose Max. Pressure 500 psi, Pneumatic Hose Length 500 ft., Pneumatic Hose Temp. Range -20 Degrees to 210 Degrees F, Pneumatic Hose Color Yellow, Outside Dia. 0.625 In., Bulk, Safety Factor 4:1, Tube Material Patented Oil Resistant Chemigum Synthetic Rubber, Cover Material Carbryn Synthetic Rubber, Nonconductive, Meets USMSHA No. 2G-14C/14 for Flame Resistance

Reviews